KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wave Washer, #6, 18-8 SS, PK10

VALUE BRAND| Zoro #: G0882463| Mfr #: WAV106SS

$15.89 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.005"
Material: 18-8 Stainless Steel
Fits Bolt Sizes: #6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0882463 Mfr #: WAV106SS
Thickness: 0.005"Material: 18-8 Stainless Steel
Fits Bolt Sizes: #6Number of Waves: 1
Package Quantity: 10Overall Height: 0.062"
Inside Dia.: 0.143"Finish: Passivated
Outside Dia.: 0.270"Item: Wave Washer
Rockwell Hardness: C40 to C50Country of Origin (subject to change): United States

Description

Wave Washer, 18-8 Stainless Steel, Finish Passivated, Fits Bolt Sizes #6, Inside Dia. 0.143 In, Outside Dia. 0.270 In, Thickness 0.005 In, Number of Waves 1, Overall Height 0.062 In, Rockwell Hardness C40-C50, Package Quantity 10

Reviews