KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wave Washer, #6, 18-8 SS, PK10

VALUE BRAND| Zoro #: G0353227| Mfr #: WAV112SS

$16.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.007"
Overall Height: 0.035"
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0353227 Mfr #: WAV112SS
Thickness: 0.007"Overall Height: 0.035"
Material: 18-8 Stainless SteelOutside Dia.: 0.270"
Rockwell Hardness: C40 to C50Item: Wave Washer
Finish: PassivatedNumber of Waves: 1
Fits Bolt Sizes: #6Inside Dia.: 0.143"
Package Quantity: 10Country of Origin (subject to change): United States

Description

Wave Washer, 18-8 Stainless Steel, Finish Passivated, Fits Bolt Sizes #6, Inside Dia. 0.143 In., Outside Dia. 0.270 In., Thickness 0.007 In., Number of Waves 1, Overall Height 0.035 In., Rockwell Hardness C40 to C50, Package Quantity 10

Reviews