Wave Washer, 7/16, PK25

VALUE BRAND| Zoro #: G2308521| Mfr #: WA3W35152216P-PK25

$18.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Passivated
Inside Dia.: 0.460"
Item: Wave Washer
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2308521 Mfr #: WA3W35152216P-PK25
Finish: PassivatedInside Dia.: 0.460"
Item: Wave WasherMaterial: 302 Stainless Steel
Outside Dia.: 0.855"Package Quantity: 25
Fits Bolt Sizes: 7/16"Overall Height: 0.100"
Thickness: 0.010"Rockwell Hardness: C40 to C50
Number of Waves: 3Country of Origin (subject to change): United States

Product Description

Wave Washer, 302 Stainless Steel, Passivated Finish, Fits Bolt Sizes 7/16 In, Inside Dia 0.460 In, Outside Dia 0.855 In, Thickness 0.010 In, Overall Height 0.100 In, Rockwell Hardness C40-C50, Package 25

Product Reviews