KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wave Washer, #8, 18-8 SS, PK10

VALUE BRAND| Zoro #: G1148813| Mfr #: WAV108SS

$15.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.006"
Outside Dia.: 0.285"
Rockwell Hardness: C40 to C50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1148813 Mfr #: WAV108SS
Thickness: 0.006"Outside Dia.: 0.285"
Rockwell Hardness: C40 to C50Item: Wave Washer
Finish: PassivatedNumber of Waves: 1
Fits Bolt Sizes: #8Inside Dia.: 0.160"
Package Quantity: 10Overall Height: 0.053"
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Wave Washer, 18-8 Stainless Steel, Finish Passivated, Fits Bolt Sizes #8, Inside Dia. 0.160 In, Outside Dia. 0.285 In, Thickness 0.006 In, Number of Waves 1, Overall Height 0.053 In, Rockwell Hardness C40-C50, Package Quantity 10

Reviews