Wave Washer, #8, 18-8 SS, PK10

VALUE BRAND| Zoro #: G1746525| Mfr #: WAV113SS

$19.38 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.008"
Material: 18-8 Stainless Steel
Fits Bolt Sizes: #8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1746525 Mfr #: WAV113SS
Thickness: 0.008"Material: 18-8 Stainless Steel
Fits Bolt Sizes: #8Number of Waves: 1
Package Quantity: 10Overall Height: 0.042"
Inside Dia.: 0.169"Finish: Passivated
Outside Dia.: 0.322"Item: Wave Washer
Rockwell Hardness: C40 to C50Country of Origin (subject to change): United States

Description

Wave Washer, 18-8 Stainless Steel, Finish Passivated, Fits Bolt Sizes #8, Inside Dia. 0.169 In., Outside Dia. 0.322 In., Thickness 0.008 In., Number of Waves 1, Overall Height 0.042 In., Rockwell Hardness C40 to C50, Package Quantity 10

Reviews