KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wave Washer, #8, 18-8 SS, PK10

VALUE BRAND| Zoro #: G0673793| Mfr #: WAV308SS

$11.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.006"
Overall Height: 0.055"
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0673793 Mfr #: WAV308SS
Thickness: 0.006"Overall Height: 0.055"
Material: 18-8 Stainless SteelOutside Dia.: 0.242"
Rockwell Hardness: C40 to C50Item: Wave Washer
Finish: PassivatedNumber of Waves: 3
Fits Bolt Sizes: #8Inside Dia.: 0.190"
Package Quantity: 10Country of Origin (subject to change): United States

Description

Wave Washer, 18-8 Stainless Steel, Finish Passivated, Fits Bolt Sizes #8, Inside Dia. 0.190 In, Outside Dia. 0.242 In, Thickness 0.006 In, Number of Waves 3, Overall Height 0.055 In, Rockwell Hardness C40-C50, Package Quantity 10

Reviews