Wave Washer, #8, PK100

VALUE BRAND| Zoro #: G2424825| Mfr #: WAVW35150803P-PK100

$19.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2424825 Mfr #: WAVW35150803P-PK100
Rockwell Hardness: C40 to C50Item: Wave Washer
Number of Waves: 3Material: Spring Steel
Inside Dia.: 0.169"Finish: Plain
Thickness: 0.012"Overall Height: 0.055"
Fits Bolt Sizes: #8Outside Dia.: 0.385"
Country of Origin (subject to change): United States

Product Description

Wave Washer, Spring Steel, Plain Finish, Fits Bolt Sizes #8, Inside Dia 0.169 In, Outside Dia 0.385 In, Thickness 0.012 In, Overall Height 0.055 In, Rockwell Hardness C40-C50, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.