Weatherstrip, 7 ft, Black

VALUE BRAND| Zoro #: G2005683| Mfr #: 114NDKB-84

$47.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2005683 Mfr #: 114NDKB-84
Flange Material: Anodized AluminumMounting Type: Surface
Sold As: StripHardware: Included
Includes: #6 x 3/4" Stainless Steel Sheet Metal ScrewsStandards: ANSI/BHMA Certified A156.22
Flange Width: 15/16"Flange Thickness: 3/16"
Projection: 3/16"Insert Type: Neoprene
Insert Material: NeopreneFlange Color: Dark Bronze
Flange Finish: Dark BronzeOverall Width: 1-9/16"
Stays Flexible to: -20 Degrees to 200 Degrees FOverall Length: 7 ft.
Max. Door Gap: 1/4"Insert Size: 5/8"
Item: WeatherstripInsert Color: Black
Country of Origin (subject to change): United States

Product Description

This weatherstrip from Value Brand blocks out drafts and dust, which saves you energy and money. It features a dark bronze anodized aluminum, dark bronze flange for the best contact to a door or cabinet. It stays flexible to -20 Degrees to 200 Degrees F. It has a black, neoprene insert. It includes a projection of 3/16". The flange is 3/16" thick. The hardware is included. The max door gap is 1/4". A surface mounting allows for utmost usability.

Product Reviews