Weatherstrip, 8 ft, Black

VALUE BRAND| Zoro #: G1646714| Mfr #: 114NDKB-96

$53.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1646714 Mfr #: 114NDKB-96
Flange Material: Anodized AluminumHardware: Included
Sold As: StripMounting Type: Surface
Includes: #6 x 3/4" Stainless Steel Sheet Metal ScrewsStandards: ANSI/BHMA Certified A156.22
Max. Door Gap: 1/4"Overall Length: 8 ft.
Insert Size: 5/8"Item: Weatherstrip
Insert Color: BlackFlange Width: 15/16"
Flange Thickness: 3/16"Projection: 3/16"
Insert Type: NeopreneFlange Finish: Dark Bronze
Insert Material: NeopreneFlange Color: Dark Bronze
Stays Flexible to: -20 Degrees to 200 Degrees FOverall Width: 1-9/16"
Country of Origin (subject to change): United States

Product Description

Stop energy-wasting air leaks around entry doors by installing this weatherstrip from Value Brand. It features a dark bronze anodized aluminum, dark bronze flange for the best contact to a door or cabinet. The hardware is included. The flange is 3/16" thick. The max door gap is 1/4". It stays flexible to -20 Degrees to 200 Degrees F. A surface mounting allows for utmost usability. It has a black, neoprene insert. It includes a projection of 3/16".

Product Reviews

Save 15%. Sign up for Z-mail.