Weatherstrip, Brown, Length 10 ft.

VALUE BRAND| Zoro #: G1321993| Mfr #: 5MFK7

$16.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 19/32"
Insert Material: EPDM Rubber
Item: Weatherstrip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1321993 Mfr #: 5MFK7
Overall Width: 19/32"Insert Material: EPDM Rubber
Item: WeatherstripOverall Length: 10 ft.
Sold As: RollMounting Type: Adhesive Backed, All Profile
For Use With: Use On Windows and DoorsStays Flexible to: -40 Degrees F
Country of Origin (subject to change): United States

Description

Weatherstrip, Insert Material EPDM Rubber, Overall Length 10 ft., Overall Width 19/32 In., Stays Flexible to -40 Degrees F, Mounting Type Adhesive Backed, All Profile, For Use With Use On Windows and Doors, Sold As Roll

Reviews