KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Weatherstrip, D, Brown, Length 17 ft.

VALUE BRAND| Zoro #: G0348503| Mfr #: 5MFK5

$12.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 23/64"
Insert Material: EPDM Rubber
Item: Weatherstrip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0348503 Mfr #: 5MFK5
Overall Width: 23/64"Insert Material: EPDM Rubber
Item: WeatherstripOverall Length: 17 ft.
Sold As: RollMounting Type: Adhesive Backed, D Profile
For Use With: Use On Windows and DoorsStays Flexible to: -40 Degrees F
Country of Origin (subject to change): United States

Description

Weatherstrip, Insert Material EPDM Rubber, Overall Length 17 ft., Overall Width 23/64 In., Stays Flexible to -40 Degrees F, Mounting Type Adhesive Backed, D Profile, For Use With Use On Windows and Doors, Sold As Roll

Reviews