Weatherstrip, P, Black, Length 200 ft

VALUE BRAND| Zoro #: G2324131| Mfr #: 5MFL5

$83.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2324131 Mfr #: 5MFL5
Insert Material: EPDM RubberStays Flexible to: -40 Degrees F
Sold As: RollItem: Weatherstrip
Overall Width: 3/8"Overall Length: 200 ft.
Mounting Type: Adhesive Backed, P ProfileCountry of Origin (subject to change): United States

Product Description

Weatherstrip, Insert Material EPDM Rubber, Overall Length 200 ft., Overall Width 3/8 In., Stays Flexible to -40 Degrees F, Mounting Type Adhesive Backed, P Profile, For Use With Use On Windows and Doors, Sold As Roll

Product Reviews

Save 15%. Sign up for Z-mail.