KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Weatherstrip, P, Brown, Length 200 ft.

VALUE BRAND| Zoro #: G2132383| Mfr #: 5MFL3

$102.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 3/8"
Insert Material: EPDM Rubber
Item: Weatherstrip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2132383 Mfr #: 5MFL3
Overall Width: 3/8"Insert Material: EPDM Rubber
Item: WeatherstripOverall Length: 200 ft.
Sold As: RollMounting Type: Adhesive Backed, P Profile
For Use With: Use On Windows and DoorsStays Flexible to: -40 Degrees F
Country of Origin (subject to change): United States

Description

Weatherstrip, Insert Material EPDM Rubber, Overall Length 200 ft., Overall Width 3/8 In., Stays Flexible to -40 Degrees F, Mounting Type Adhesive Backed, P Profile, For Use With Use On Windows and Doors, Sold As Roll

Reviews