LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Weatherstrip, P, White, Length 17 ft.

VALUE BRAND| Zoro #: G2177305| Mfr #: 5MFK4

$10.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stays Flexible to: -40 Degrees F
Overall Width: 3/8"
Mounting Type: Adhesive Backed, P Profile
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2177305 Mfr #: 5MFK4
Stays Flexible to: -40 Degrees FOverall Width: 3/8"
Mounting Type: Adhesive Backed, P ProfileSold As: Roll
Insert Material: EPDM RubberFor Use With: Use On Windows and Doors
Item: WeatherstripOverall Length: 17 ft.
Country of Origin (subject to change): United States

Description

Weatherstrip, Insert Material EPDM Rubber, Overall Length 17 ft., Overall Width 3/8 In., Stays Flexible to -40 Degrees F, Mounting Type Adhesive Backed, P Profile, For Use With Use On Windows and Doors, Sold As Roll

Reviews