PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

3" Black Steel Welded Neck Flange

VALUE BRAND| Zoro #: G1165857| Mfr #: 4TXA8

$36.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1165857 Mfr #: 4TXA8
Item: Weld Neck FlangeFitting Connection Type: Welded
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedSpecific Fitting Shape: Flange
Basic Fitting Shape: FlangeSaturated Steam Pressure: 150 PSI
Fitting Schedule/Class: Class 150Pipe Fitting Material: Black Steel
Max. Pressure: 150 psi@450 Degrees FBasic Fitting Material: Metal
Pipe Size (Fittings): 3"Country of Origin (subject to change): China

Product Description

This weld neck flange from Value Brand is essential for making strong connections in your gas and water lines. This weld neck flange black pipe features dependable Class 150 Welded fitting connection types with a max pressure of 150 psi@450 Degrees F. It fits a pipe size of 3".

Product Reviews