3/4" Black Steel Welded Neck Flange

VALUE BRAND| Zoro #: G2065472| Mfr #: 4TXA2

$4.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2065472 Mfr #: 4TXA2
Fitting Schedule/Class: Class 150Saturated Steam Pressure: 150 PSI
Max. Pressure: 150 psi@450 Degrees FStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Specific Fitting Shape: FlangeBasic Fitting Shape: Flange
Item: Weld Neck FlangeFitting Connection Type: Welded
Pipe Fitting Material: Black SteelBasic Fitting Material: Metal
Pipe Size (Fittings): 3/4"Country of Origin (subject to change): China

Product Description

When you need a strong pipe fitting, this weld neck flange from Value Brand is the right choice. This weld neck flange black pipe features dependable Class 150 Welded fitting connection types with a max pressure of 150 psi@450 Degrees F. It fits a pipe size of 3/4".