5" Black Steel Welded Neck Flange

VALUE BRAND| Zoro #: G1427447| Mfr #: 4TXC1

$93.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 5"
Fitting Connection Type: Welded
Specific Fitting Shape: Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1427447 Mfr #: 4TXC1
Pipe Size (Fittings): 5"Fitting Connection Type: Welded
Specific Fitting Shape: FlangeMax. Pressure: 150 psi@450 Degrees F
Pipe Fitting Material: Black SteelBasic Fitting Shape: Flange
Basic Fitting Material: MetalFitting Schedule/Class: Class 150
Item: Weld Neck FlangeSaturated Steam Pressure: 150 PSI
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedCountry of Origin (subject to change): China

Description

Weld Neck Flange, Pipe Fitting Material Black Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 5 In., Fitting Connection Type Welded, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 150 psi@450 Degrees F, Saturated Steam Pressure 150 PSI

Reviews