KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" Welded SS Weld Neck Flange Sch 40

VALUE BRAND| Zoro #: G1047803| Mfr #: S1034WN4012N

$69.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/4"
Fitting Connection Type: Welded
Max. Pressure: 720 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1047803 Mfr #: S1034WN4012N
Pipe Size (Fittings): 1-1/4"Fitting Connection Type: Welded
Max. Pressure: 720 psiPipe Fitting Material: Forged 304 Stainless Steel
Max. Steam Pressure: 300 psiOutside Dia.: 5-1/4"
Basic Fitting Shape: FlangeFitting Schedule/Class: Class 300
Item: Weld Neck FlangeBasic Fitting Material: Metal
Fittings Sub-Category: FlangesNumber of Holes: 4
Country of Origin (subject to change): China

Description

Weld Neck Flange, Forged, Pipe Size 1-1/4 In., Welded Connection, Material of Construction 304 Stainless Steel, Schedule Sch.40, Outside Dia. 5-1/4 In., Pressure (PSI) 300, WOG PSI @; 150 F 300, Standards ASME B16.5

Reviews