Weld Neck Flange, Forged, 1/2 In, 316 SS

VALUE BRAND| Zoro #: G2293873| Mfr #: S1036WN004N

$71.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2293873 Mfr #: S1036WN004N
Standards: ASME B16.5Max. Pressure: 720 psi
Max. Steam Pressure: 300 psiFitting Schedule/Class: Class 300
Fitting Connection Type: WeldedBasic Fitting Material: Metal
Basic Fitting Shape: FlangeItem: Weld Neck Flange
Fittings Sub-Category: FlangesSpecific Fitting Shape: Flange
Pipe Fitting Material: Forged 316 Stainless SteelNumber of Holes: 4
Pipe Size (Fittings): 1/2"Outside Dia.: 3-3/4"
Country of Origin (subject to change): China

Product Description

Weld Neck Flange, Forged, Pipe Size 1/2 In., Welded Connection, Material of Construction 316 Stainless Steel, Schedule Sch.40, Outside Dia. 3-3/4 In., Pressure (PSI) 300, WOG PSI @; 150 F 300, Standards ASME B16.5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.