KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" Welded SS Weld Neck Flange

VALUE BRAND| Zoro #: G0338676| Mfr #: 4WPR8

$60.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/2"
Fitting Connection Type: Welded
Specific Fitting Shape: Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0338676 Mfr #: 4WPR8
Pipe Size (Fittings): 1-1/2"Fitting Connection Type: Welded
Specific Fitting Shape: FlangeMax. Pressure: 150 psi
Pipe Fitting Material: 316 Stainless SteelBasic Fitting Shape: Flange
Outside Dia.: 5"Fitting Schedule/Class: Class 150
Temp. Range: -60 Degrees to 450 Degrees FItem: Weld Neck Flange
Basic Fitting Material: MetalFittings Sub-Category: Flanges
Number of Holes: 4Standards: ANSI B16.5, ASTM A182
Country of Origin (subject to change): China

Description

Weld Neck Flange, Pipe Fitting Material 316 Stainless Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type Welded, Max. Pressure 150 psi, Outside Dia. 5 In., Number of Holes 4, Temp. Range -60 Degrees to 450 Degrees F, Standards ANSI B16.5, ASTM A182

Reviews