Shop Alternate Products
This Product is Discontinued
Zoro Select
1-1/4" Welded SS Weld Neck Flange (Discontinued)
Mfr # 4WPR7
Zoro # G0376756
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 1 1/4 in
- Specific Fitting Shape Flange
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 150