Weld Neck Flange, Sz 2 In, Welded

VALUE BRAND| Zoro #: G2366682| Mfr #: 4WPR9

$117.37 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Weld Neck Flange
Number of Holes: 4
Outside Dia.: 6"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2366682 Mfr #: 4WPR9
Item: Weld Neck FlangeNumber of Holes: 4
Outside Dia.: 6"Temp. Range: -60 Degrees to 450 Degrees F
Standards: ANSI B16.5, ASTM A182Max. Pressure: 150 psi
Fittings Sub-Category: FlangesPipe Fitting Material: 316 Stainless Steel
Specific Fitting Shape: FlangeBasic Fitting Shape: Flange
Basic Fitting Material: MetalPipe Size (Fittings): 2"
Fitting Connection Type: WeldedFitting Schedule/Class: Class 150
Country of Origin (subject to change): China

Product Description

Weld Neck Flange, Pipe Fitting Material 316 Stainless Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 2 In., Fitting Connection Type Welded, Max. Pressure 150 psi, Outside Dia. 6 In., Number of Holes 4, Temp. Range -60 Degrees to 450 Degrees F, Standards ANSI B16.5, ASTM A182

Product Reviews