Weld Neck Flange, Sz 3 In, Welded

VALUE BRAND| Zoro #: G0967714| Mfr #: 4WPN9

$131.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0967714 Mfr #: 4WPN9
Standards: ANSI B16.5, ASTM A182Max. Pressure: 150 psi
Fitting Schedule/Class: Class 150Fitting Connection Type: Welded
Basic Fitting Material: MetalBasic Fitting Shape: Flange
Item: Weld Neck FlangePipe Fitting Material: 304 Stainless Steel
Fittings Sub-Category: FlangesSpecific Fitting Shape: Flange
Temp. Range: -60 Degrees to 450 Degrees FPipe Size (Fittings): 3"
Outside Dia.: 7-1/2"Number of Holes: 4
Country of Origin (subject to change): China

Product Description

Weld Neck Flange, Pipe Fitting Material 304 Stainless Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 3 In., Fitting Connection Type Welded, Max. Pressure 150 psi, Outside Dia. 7-1/2 In., Number of Holes 4, Temp. Range -60 Degrees to 450 Degrees F, Standards ANSI B16.5, ASTM A182

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.