#10-24 Steel Round Base Weld Nut, 100 pk.

VALUE BRAND| Zoro #: G1692817| Mfr #: 1LAC4

$8.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Weld Nut
Barrel Dia.: 0.243"
Barrel Head Height: 9/32"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1692817 Mfr #: 1LAC4
System of Measurement: InchItem: Weld Nut
Fastener Thread Direction: Right HandFastener Finish: Plain
Basic Material: SteelBarrel Head Height: 9/32"
Barrel Dia.: 0.243"Nut Style: Round Base Weld Nut
Dia./Thread Size: #10-24Base Thickness: 0.039"
Base Dia.: 3/4"Country of Origin (subject to change): Multiple

Product Description

Weld Nut, Round Base Weld Nut, System of Measurement Inch, Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size #10-24, Fastener Thread Type UNC, Base Dia. 3/4 In., Base Thickness 0.039 In., Barrel Head Height 9/32 In., Barrel Dia. 0.243 In., Package Quantity 100

Product Reviews