#10-24 Stainless Steel Tab Base Weld Nut with Offset Hole, 10 pk.

VALUE BRAND| Zoro #: G0649722| Mfr #: 1LAE6

$4.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Thickness: 3/32"
Pilot Height: 0.030"
Fastener Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0649722 Mfr #: 1LAE6
Base Thickness: 3/32"Pilot Height: 0.030"
Fastener Thread Direction: Right HandPilot Hole Size: 1/4"
Center of Pilot Hole to Outside Edge: 0.188"Fastener Thread Type: UNC (Coarse)
Nut Style: Tab Base Weld Nut with Offset HoleBasic Material: Stainless Steel
Dia./Thread Size: #10-24Base Length: 5/8"
Base Width: 7/16"Fastener Finish: Plain
Pilot Dia.: 15/64"Item: Weld Nut
System of Measurement: InchCountry of Origin (subject to change): Canada

Description

Weld Nut, Tab Base Weld Nut with Offset Hole, System of Measurement Inch, Stainless Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size #10-24, Fastener Thread Type UNC, Base Length 5/8 In., Base Width 7/16 In., Base Thickness 3/32 In., Pilot Height 0.030 In., Pilot Dia. 15/64 In., Pilot Hole Size 1/4 In., Center of Pilot Hole to Outside Edge 0.188 In., Package Quantity 10

Reviews