THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#10-24 Steel Tab Base Weld Nut with Offset Hole, 50 pk.

VALUE BRAND| Zoro #: G1768812| Mfr #: 1LAF7

$6.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Thickness: 3/32"
Pilot Height: 0.030"
Fastener Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1768812 Mfr #: 1LAF7
Base Thickness: 3/32"Pilot Height: 0.030"
Fastener Thread Direction: Right HandBase Dia.: -
Pilot Hole Size: 1/4"Center of Pilot Hole to Outside Edge: 0.188"
Fastener Thread Type: UNC (Coarse)Nut Style: Tab Base Weld Nut with Offset Hole
Basic Material: SteelDia./Thread Size: #10-24
Base Length: 5/8"Base Width: 7/16"
Fastener Finish: PlainPilot Dia.: 15/64"
Item: Weld NutSystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Weld Nut, Tab Base Weld Nut with Offset Hole, System of Measurement Inch, Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size #10-24, Fastener Thread Type UNC, Base Length 5/8 In., Base Width 7/16 In., Base Dia. -, Base Thickness 3/32 In., Pilot Height 0.030 In., Pilot Dia. 15/64 In., Pilot Hole Size 1/4 In., Center of Pilot Hole to Outside Edge 0.188 In., Package Quantity 50

Reviews