KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-24 Steel Tab Base Weld Nut with Projections, 50 pk.

VALUE BRAND| Zoro #: G2129951| Mfr #: 1LAJ7

$13.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pilot Hole Size: 1/4"
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: #10-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2129951 Mfr #: 1LAJ7
Pilot Hole Size: 1/4"Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: #10-24Nut Style: Tab Base Weld Nut with Projections
Base Width: 7/16"Basic Material: Steel
Pilot Height: 0.032"Fastener Thread Direction: Right Hand
Item: Weld NutPilot Dia.: 15/64"
Projection Width: 0.090"Base Length: 5/8"
Projection Height: 0.015"Weld Projections: 4
System of Measurement: InchBase Dia.: -
Fastener Finish: PlainBase Thickness: 3/32"
Country of Origin (subject to change): Canada

Description

Weld Nut, Tab Base Weld Nut with Projections, System of Measurement Inch, Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size #10-24, Fastener Thread Type UNC, Base Length 5/8 In., Base Width 7/16 In., Base Dia. -, Base Thickness 3/32 In., Pilot Height 0.032 In., Pilot Dia. 15/64 In., Pilot Hole Size 1/4 In., Weld Projections 4, Projection Width 0.090 In., Projection Height 0.015 In., Package Quantity 50

Reviews