#10-32 Steel Round Base Weld Nut, 100 pk.

VALUE BRAND| Zoro #: G2281106| Mfr #: 1LAC5

$9.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Thickness: 0.039"
Item: Weld Nut
Barrel Head Height: 9/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2281106 Mfr #: 1LAC5
Base Thickness: 0.039"Item: Weld Nut
Barrel Head Height: 9/32"Fastener Thread Direction: Right Hand
System of Measurement: InchBase Dia.: 3/4"
Basic Material: SteelBarrel Dia.: 0.243"
Fastener Finish: PlainDia./Thread Size: #10-32
Nut Style: Round Base Weld NutCountry of Origin (subject to change): Multiple

Description

Weld Nut, Round Base Weld Nut, System of Measurement Inch, Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size #10-32, Fastener Thread Type UNF, Base Dia. 3/4 In., Base Thickness 0.039 In., Barrel Head Height 9/32 In., Barrel Dia. 0.243 In., Package Quantity 100

Reviews