JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

#10-32 Stainless Steel Tab Base Weld Nut with Offset Hole, 10 pk.

VALUE BRAND| Zoro #: G0972483| Mfr #: 1LAE7

$4.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0972483 Mfr #: 1LAE7
Fastener Thread Direction: Right HandItem: Weld Nut
Fastener Finish: PlainBase Length: 5/8"
Base Width: 7/16"Base Thickness: 3/32"
Pilot Height: 0.030"Pilot Dia.: 15/64"
Pilot Hole Size: 1/4"Center of Pilot Hole to Outside Edge: 0.188"
Dia./Thread Size: #10-32Basic Material: Stainless Steel
System of Measurement: InchFastener Thread Type: UNF
Nut Style: Tab Base Weld Nut with Offset HoleCountry of Origin (subject to change): Multiple

Product Description

Weld Nut, Tab Base Weld Nut with Offset Hole, System of Measurement Inch, Stainless Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size #10-32, Fastener Thread Type UNF, Base Length 5/8 In., Base Width 7/16 In., Base Thickness 3/32 In., Pilot Height 0.030 In., Pilot Dia. 15/64 In., Pilot Hole Size 1/4 In., Center of Pilot Hole to Outside Edge 0.188 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.