KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 Steel Tab Base Weld Nut with Offset Hole, 50 pk.

VALUE BRAND| Zoro #: G0282773| Mfr #: 1LAG6

$11.89 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Center of Pilot Hole to Outside Edge: 0.188"
Base Width: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0282773 Mfr #: 1LAG6
Basic Material: SteelCenter of Pilot Hole to Outside Edge: 0.188"
Base Width: 7/16"Nut Style: Tab Base Weld Nut with Offset Hole
Dia./Thread Size: #10-32Pilot Hole Size: 1/4"
System of Measurement: InchBase Length: 13/16"
Pilot Height: 0.034"Pilot Dia.: 15/64"
Fastener Thread Direction: Right HandItem: Weld Nut
Base Thickness: 3/32"Fastener Finish: Plain
Country of Origin (subject to change): Canada

Description

Weld Nut, Tab Base Weld Nut with Offset Hole, System of Measurement Inch, Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size #10-32, Fastener Thread Type UNF (Fine), Base Length 13/16 In., Base Width 7/16 In., Base Dia. -, Base Thickness 3/32 In., Pilot Height 0.034 In., Pilot Dia. 15/64 In., Pilot Hole Size 1/4 In., Center of Pilot Hole to Outside Edge 0.188 In., Package Quantity 50

Reviews