KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 Steel Tab Base Weld Nut with Projections, 50 pk.

VALUE BRAND| Zoro #: G1764454| Mfr #: 1LAJ8

$13.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pilot Hole Size: 1/4"
Dia./Thread Size: #10-32
Nut Style: Tab Base Weld Nut with Projections
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1764454 Mfr #: 1LAJ8
Pilot Hole Size: 1/4"Dia./Thread Size: #10-32
Nut Style: Tab Base Weld Nut with ProjectionsBase Width: 7/16"
Basic Material: SteelFastener Finish: Plain
Fastener Thread Direction: Right HandItem: Weld Nut
Pilot Dia.: 15/64"Projection Width: 0.090"
Base Length: 5/8"Projection Height: 0.015"
Weld Projections: 4System of Measurement: Inch
Pilot Height: 0.032"Base Thickness: 3/32"
Country of Origin (subject to change): Multiple

Description

Weld Nut, Tab Base Weld Nut with Projections, System of Measurement Inch, Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size #10-32, Fastener Thread Type UNF, Base Length 5/8 In., Base Width 7/16 In., Base Dia. -, Base Thickness 3/32 In., Pilot Height 0.032 In., Pilot Dia. 15/64 In., Pilot Hole Size 1/4 In., Weld Projections 4, Projection Width 0.090 In., Projection Height 0.015 In., Package Quantity 50

Reviews