1/2"-13 Steel Tab Base Weld Nut with Projections, 50 pk.

VALUE BRAND| Zoro #: G0335465| Mfr #: 1LAK3

$16.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Thickness: 3/16"
Fastener Thread Direction: Right Hand
Base Dia.: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0335465 Mfr #: 1LAK3
Base Thickness: 3/16"Fastener Thread Direction: Right Hand
Base Dia.: -Pilot Hole Size: 39/64"
Projection Width: 0.171"Fastener Thread Type: UNC (Coarse)
Nut Style: Tab Base Weld Nut with ProjectionsBasic Material: Steel
Dia./Thread Size: 1/2"-13Base Length: 1-1/4"
Base Width: 3/4"Weld Projections: 4
Projection Height: 0.350"Fastener Finish: Plain
Pilot Dia.: 19/32"Item: Weld Nut
Pilot Height: 0.094"System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Weld Nut, Tab Base Weld Nut with Projections, System of Measurement Inch, Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC, Base Length 1-1/4 In., Base Width 3/4 In., Base Dia. -, Base Thickness 3/16 In., Pilot Height 0.094 In., Pilot Dia. 19/32 In., Pilot Hole Size 39/64 In., Weld Projections 4, Projection Width 0.171 In., Projection Height 0.350 In., Package Quantity 50

Reviews