1/4"-20 Steel Round Base Weld Nut, 100 pk.

VALUE BRAND| Zoro #: G1259867| Mfr #: 1LAC7

$8.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Thickness: 0.047"
Basic Material: Steel
Fastener Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1259867 Mfr #: 1LAC7
Base Thickness: 0.047"Basic Material: Steel
Fastener Thread Direction: Right HandBase Dia.: 3/4"
Nut Style: Round Base Weld NutFastener Thread Type: UNC (Coarse)
Barrel Dia.: 0.305"Barrel Head Height: 7/16"
Dia./Thread Size: 1/4"-20Item: Weld Nut
Fastener Finish: PlainSystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Weld Nut, Round Base Weld Nut, System of Measurement Inch, Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Base Dia. 3/4 In., Base Thickness 0.047 In., Barrel Head Height 7/16 In., Barrel Dia. 0.305 In., Package Quantity 100

Reviews