1/4"-20 Steel Round Base Weld Nut, 100 pk.

VALUE BRAND| Zoro #: G2438956| Mfr #: 1LAC8

$10.72 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Style: Round Base Weld Nut
Base Dia.: 3/4"
Barrel Head Height: 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2438956 Mfr #: 1LAC8
Nut Style: Round Base Weld NutBase Dia.: 3/4"
Barrel Head Height: 9/16"Basic Material: Steel
Dia./Thread Size: 1/4"-20System of Measurement: Inch
Fastener Thread Type: UNC (Coarse)Barrel Dia.: 0.305"
Fastener Finish: PlainFastener Thread Direction: Right Hand
Item: Weld NutBase Thickness: 0.047"
Country of Origin (subject to change): Japan

Description

Weld Nut, Round Base Weld Nut, System of Measurement Inch, Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Base Dia. 3/4 In., Base Thickness 0.047 In., Barrel Head Height 9/16 In., Barrel Dia. 0.305 In., Package Quantity 100

Reviews