STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1/4"-20 Steel Round Base Weld Nut with Projections, 50 pk.

VALUE BRAND| Zoro #: G0284015| Mfr #: 1LAE3

$10.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Thickness: 0.047"
Nut Style: Round Base Weld Nut with Projections
Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0284015 Mfr #: 1LAE3
Base Thickness: 0.047"Nut Style: Round Base Weld Nut with Projections
Basic Material: SteelFastener Finish: Plain
Item: Weld NutProjection Height: 0.390"
Barrel Dia.: 0.305"Fastener Thread Type: UNC (Coarse)
Projection Width: 0.109"Base Dia.: 3/4"
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Weld Projections: 3Dia./Thread Size: 1/4"-20
Barrel Head Height: 9/32"Country of Origin (subject to change): Taiwan

Description

Weld Nut, Round Base Weld Nut with Projections, System of Measurement Inch, Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC (Coarse), Base Dia. 3/4 In., Base Thickness 0.047 In., Barrel Head Height 9/32 In., Barrel Dia. 0.305 In., Weld Projections 3, Projection Width 0.109 In., Projection Height 0.390 In., Package Quantity 50

Reviews