1/4"-20 Steel Tab Base Weld Nut with Offset Hole, 50 pk.

VALUE BRAND| Zoro #: G0784883| Mfr #: 1LAG7

$10.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Thickness: 3/32"
Pilot Height: 0.041"
Fastener Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0784883 Mfr #: 1LAG7
Base Thickness: 3/32"Pilot Height: 0.041"
Fastener Thread Direction: Right HandBase Dia.: -
Pilot Hole Size: 5/16"Center of Pilot Hole to Outside Edge: 0.250"
Fastener Thread Type: UNC (Coarse)Nut Style: Tab Base Weld Nut with Offset Hole
Basic Material: SteelDia./Thread Size: 1/4"-20
Base Length: 15/16"Base Width: 1/2"
Fastener Finish: PlainPilot Dia.: 9/32"
Item: Weld NutSystem of Measurement: Inch
Country of Origin (subject to change): Canada

Description

Weld Nut, Tab Base Weld Nut with Offset Hole, System of Measurement Inch, Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Base Length 15/16 In., Base Width 1/2 In., Base Dia. -, Base Thickness 3/32 In., Pilot Height 0.041 In., Pilot Dia. 9/32 In., Pilot Hole Size 5/16 In., Center of Pilot Hole to Outside Edge 0.250 In., Package Quantity 50

Reviews