1/4"-20 Steel Tab Base Weld Nut with Projections, 50 pk.

VALUE BRAND| Zoro #: G1070404| Mfr #: 1LAH7

$11.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Projection Width: 0.219"
Nut Style: Tab Base Weld Nut with Projections
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1070404 Mfr #: 1LAH7
Basic Material: SteelProjection Width: 0.219"
Nut Style: Tab Base Weld Nut with ProjectionsBase Width: 1/2"
Base Dia.: -Weld Projections: 1
Dia./Thread Size: 1/4"-20Pilot Hole Size: 5/16"
System of Measurement: InchBase Length: 13/16"
Pilot Height: 0.054"Pilot Dia.: 19/64"
Fastener Thread Type: UNC (Coarse)Fastener Finish: Plain
Fastener Thread Direction: Right HandItem: Weld Nut
Projection Height: 0.023"Base Thickness: 1/8"
Country of Origin (subject to change): Multiple

Description

Weld Nut, Tab Base Weld Nut with Projections, System of Measurement Inch, Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Base Length 13/16 In., Base Width 1/2 In., Base Dia. -, Base Thickness 1/8 In., Pilot Height 0.054 In., Pilot Dia. 19/64 In., Pilot Hole Size 5/16 In., Weld Projections 1, Projection Width 0.219 In., Projection Height 0.023 In., Package Quantity 50

Reviews