1/4"-20 Steel Tab Base Weld Nut with Projections, 50 pk.

VALUE BRAND| Zoro #: G2183072| Mfr #: 1LAJ5

$10.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2183072 Mfr #: 1LAJ5
Fastener Finish: PlainFastener Thread Direction: Right Hand
Item: Weld NutBase Length: 13/16"
Base Width: 1/2"Base Dia.: -
Base Thickness: 1/8"Pilot Height: 0.054"
Pilot Dia.: 19/64"Pilot Hole Size: 5/16"
Weld Projections: 2Projection Width: 0.125"
Projection Height: 0.023"Basic Material: Steel
System of Measurement: InchFastener Thread Type: UNC
Nut Style: Tab Base Weld Nut with ProjectionsDia./Thread Size: 1/4"-20
Country of Origin (subject to change): Multiple

Product Description

Weld Nut, Tab Base Weld Nut with Projections, System of Measurement Inch, Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Base Length 13/16 In., Base Width 1/2 In., Base Dia. -, Base Thickness 1/8 In., Pilot Height 0.054 In., Pilot Dia. 19/64 In., Pilot Hole Size 5/16 In., Weld Projections 2, Projection Width 0.125 In., Projection Height 0.023 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.