KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 Steel Tab Base Weld Nut with Projections, 50 pk.

VALUE BRAND| Zoro #: G1199965| Mfr #: 1LAJ9

$6.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pilot Hole Size: 5/16"
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1199965 Mfr #: 1LAJ9
Pilot Hole Size: 5/16"Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 1/4"-20Nut Style: Tab Base Weld Nut with Projections
Base Width: 1/2"Basic Material: Steel
Pilot Height: 0.032"Fastener Thread Direction: Right Hand
Item: Weld NutPilot Dia.: 19/64"
Projection Width: 0.125"Base Length: 13/16"
Projection Height: 0.020"Weld Projections: 4
System of Measurement: InchBase Dia.: -
Fastener Finish: PlainBase Thickness: 3/32"
Country of Origin (subject to change): Multiple

Description

Weld Nut, Tab Base Weld Nut with Projections, System of Measurement Inch, Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC (Coarse), Base Length 13/16 In., Base Width 1/2 In., Base Dia. -, Base Thickness 3/32 In., Pilot Height 0.032 In., Pilot Dia. 19/64 In., Pilot Hole Size 5/16 In., Weld Projections 4, Projection Width 0.125 In., Projection Height 0.020 In., Package Quantity 50

Reviews