Zoro Select
Tab Weld Nut, 1/4"-28, Steel, 1/2 in Wd, 13/16 in Lg, 3/64 in Ht, 50 PK
Mfr # 1LAH8
Zoro # G2283172
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Tab
- Material Steel
- Finish Black Oxide
- Base Width 1/2 in
- Base Length 13/16 in
Explore More Products
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK 1LAH6
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 1 1/8 in Lg, 3/32 in Ht, 50 PK 1LAJ1
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK 1LAH5
- ZORO SELECT Round Weld Nut, #10-32, Steel, 0.054 in Ht, 1000 PK 11093NWR
- ZORO SELECT Round Weld Nut, #6-32, Steel, 1/64 in Ht, 100 PK 1LAC2
- ZORO SELECT Hex Weld Nut, M5-0.80, Steel, 4 mm Wd, 11 mm Lg, 4 mm Ht, 100 PK M14020.050.0001
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 0.572 in Wd, 1.265 in Lg, 0.128 in Ht, 1000 PK 37NWS1T
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 0.39 in Wd, 0.64 in Lg, 0.097 in Ht, 1000 PK 10NWP2-2
- ZORO SELECT Tab Weld Nut, 1/2"-20, Steel, 1000 PK 51NWP2
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 0.453 in Wd, 0.64 in Lg, 0.098 in Ht, 1000 PK 11NWS1
- NORTON ABRASIVES Round Weld Nut, 5/8"-11, Steel 63642543461
- Zoro Select Weld Nuts