JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3/8"-16 Steel Hex Weld Nut with Projections, 50 pk.

VALUE BRAND| Zoro #: G0378515| Mfr #: 1LAH4

$16.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0378515 Mfr #: 1LAH4
Fastener Finish: PlainBasic Material: Steel
Fastener Thread Direction: Right HandItem: Weld Nut
Pilot Height: 0.085"Projection Height: 0.400"
Base Width: 5/8"Base Thickness: 1/4"
Pilot Dia.: 17/32"Pilot Hole Size: 35/64"
Weld Projections: 3Nut Style: Hex Weld Nut with Projections
Dia./Thread Size: 3/8"-16System of Measurement: Inch
Country of Origin (subject to change): Multiple

Product Description

Weld Nut, Hex Weld Nut with Projections, System of Measurement Inch, Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Base Width 5/8 In., Base Dia. -, Base Thickness 1/4 In., Pilot Height 0.085 In., Pilot Dia. 17/32 In., Pilot Hole Size 35/64 In., Weld Projections 3, Projection Height 0.400 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.