KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 Steel Tab Base Weld Nut with Offset Hole, 50 pk.

VALUE BRAND| Zoro #: G2263992| Mfr #: 1LAG2

$15.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pilot Hole Size: 29/64"
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2263992 Mfr #: 1LAG2
Pilot Hole Size: 29/64"Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 3/8"-16Center of Pilot Hole to Outside Edge: 0.344"
Nut Style: Tab Base Weld Nut with Offset HoleBase Width: 5/8"
Basic Material: SteelFastener Thread Direction: Right Hand
Item: Weld NutPilot Dia.: 7/16"
Base Length: 63/64"Base Thickness: 9/64"
System of Measurement: InchPilot Height: 0.090"
Fastener Finish: PlainCountry of Origin (subject to change): Taiwan, Province of China

Description

Weld Nut, Tab Base Weld Nut with Offset Hole, System of Measurement Inch, Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Base Length 63/64 In., Base Width 5/8 In., Base Thickness 9/64 In., Pilot Height 0.090 In., Pilot Dia. 7/16 In., Pilot Hole Size 29/64 In., Center of Pilot Hole to Outside Edge 0.344 In., Package Quantity 50

Reviews