BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3/8"-16 Steel Tab Base Weld Nut with Offset Hole, 50 pk.

VALUE BRAND| Zoro #: G1743716| Mfr #: 1LAG9

$13.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Thickness: 1/8"
Pilot Height: 0.094"
Fastener Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1743716 Mfr #: 1LAG9
Base Thickness: 1/8"Pilot Height: 0.094"
Fastener Thread Direction: Right HandBase Dia.: -
Pilot Hole Size: 29/64"Center of Pilot Hole to Outside Edge: 0.344"
Fastener Thread Type: UNC (Coarse)Nut Style: Tab Base Weld Nut with Offset Hole
Basic Material: SteelDia./Thread Size: 3/8"-16
Base Length: 1-1/4"Base Width: 9/16"
Fastener Finish: PlainPilot Dia.: 7/16"
Item: Weld NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Weld Nut, Tab Base Weld Nut with Offset Hole, System of Measurement Inch, Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Base Length 1-1/4 In., Base Width 9/16 In., Base Dia. -, Base Thickness 1/8 In., Pilot Height 0.094 In., Pilot Dia. 7/16 In., Pilot Hole Size 29/64 In., Center of Pilot Hole to Outside Edge 0.344 In., Package Quantity 50

Reviews