KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 Steel Hex Weld Nut with Projections, 50 pk.

VALUE BRAND| Zoro #: G0552307| Mfr #: 1LAH3

$13.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pilot Hole Size: 31/64"
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0552307 Mfr #: 1LAH3
Pilot Hole Size: 31/64"Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 5/16"-18Nut Style: Hex Weld Nut with Projections
Base Width: 9/16"Pilot Height: 0.085"
Fastener Finish: PlainFastener Thread Direction: Right Hand
Item: Weld NutPilot Dia.: 15/32"
Projection Height: 0.400"Basic Material: Steel
Weld Projections: 6System of Measurement: Inch
Base Dia.: -Base Thickness: 7/32"
Country of Origin (subject to change): United States

Description

Weld Nut, Hex Weld Nut with Projections, System of Measurement Inch, Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Base Width 9/16 In., Base Dia. -, Base Thickness 7/32 In., Pilot Height 0.085 In., Pilot Dia. 15/32 In., Pilot Hole Size 31/64 In., Weld Projections 6, Projection Height 0.400 In., Package Quantity 50

Reviews