KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 Stainless Steel Tab Base Weld Nut with Offset Hole, 10 pk.

VALUE BRAND| Zoro #: G1708761| Mfr #: 1LAF1

$16.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pilot Hole Size: 3/8"
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1708761 Mfr #: 1LAF1
Pilot Hole Size: 3/8"Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 5/16"-18Center of Pilot Hole to Outside Edge: 0.281"
Nut Style: Tab Base Weld Nut with Offset HoleBase Width: 5/8"
Basic Material: Stainless SteelFastener Thread Direction: Right Hand
Item: Weld NutPilot Dia.: 23/64"
Base Length: 63/64"Base Thickness: 9/64"
System of Measurement: InchPilot Height: 0.080"
Fastener Finish: PlainCountry of Origin (subject to change): Multiple

Description

Weld Nut, Tab Base Weld Nut with Offset Hole, System of Measurement Inch, Stainless Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC (Coarse), Base Length 63/64 In., Base Width 5/8 In., Base Thickness 9/64 In., Pilot Height 0.080 In., Pilot Dia. 23/64 In., Pilot Hole Size 3/8 In., Center of Pilot Hole to Outside Edge 0.281 In., Package Quantity 10

Reviews