5/16"-18 Steel Tab Base Weld Nut with Projections, 50 pk.

VALUE BRAND| Zoro #: G0913157| Mfr #: 1LAH9

$12.07 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Projection Width: 0.312"
Nut Style: Tab Base Weld Nut with Projections
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0913157 Mfr #: 1LAH9
Basic Material: SteelProjection Width: 0.312"
Nut Style: Tab Base Weld Nut with ProjectionsBase Width: 5/8"
Base Dia.: -Weld Projections: 1
Dia./Thread Size: 5/16"-18Pilot Hole Size: 3/8"
System of Measurement: InchBase Length: 63/64"
Pilot Height: 0.085"Pilot Dia.: 23/64"
Fastener Thread Type: UNC (Coarse)Fastener Finish: Plain
Fastener Thread Direction: Right HandItem: Weld Nut
Projection Height: 0.027"Base Thickness: 9/64"
Country of Origin (subject to change): Multiple

Description

Weld Nut, Tab Base Weld Nut with Projections, System of Measurement Inch, Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Base Length 63/64 In., Base Width 5/8 In., Base Dia. -, Base Thickness 9/64 In., Pilot Height 0.085 In., Pilot Dia. 23/64 In., Pilot Hole Size 3/8 In., Weld Projections 1, Projection Width 0.312 In., Projection Height 0.027 In., Package Quantity 50

Reviews