KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 Steel Tab Base Weld Nut with Projections, 50 pk.

VALUE BRAND| Zoro #: G1717064| Mfr #: 1LAK1

$10.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pilot Hole Size: 3/8"
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1717064 Mfr #: 1LAK1
Pilot Hole Size: 3/8"Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 5/16"-18Nut Style: Tab Base Weld Nut with Projections
Base Width: 5/8"Basic Material: Steel
Pilot Height: 0.085"Fastener Thread Direction: Right Hand
Item: Weld NutPilot Dia.: 23/64"
Projection Width: 0.150"Base Length: 63/64"
Projection Height: 0.030"Weld Projections: 4
System of Measurement: InchBase Dia.: -
Fastener Finish: PlainBase Thickness: 1/8"
Country of Origin (subject to change): Taiwan, Province of China

Description

Weld Nut, Tab Base Weld Nut with Projections, System of Measurement Inch, Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC (Coarse), Base Length 63/64 In., Base Width 5/8 In., Base Dia. -, Base Thickness 1/8 In., Pilot Height 0.085 In., Pilot Dia. 23/64 In., Pilot Hole Size 3/8 In., Weld Projections 4, Projection Width 0.150 In., Projection Height 0.030 In., Package Quantity 50

Reviews