WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Weld Nut, 5/16-24, Tab Base, SS, Plain, PK10

VALUE BRAND| Zoro #: G0593327| Mfr #: 1LAF2

$13.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Base Thickness: 9/64"
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0593327 Mfr #: 1LAF2
Basic Material: Stainless SteelBase Thickness: 9/64"
Fastener Finish: PlainPilot Dia.: 23/64"
Nut Style: Tab Base Weld Nut with Offset HolePilot Hole Size: 3/8"
Center of Pilot Hole to Outside Edge: 0.281"Base Width: 5/8"
Dia./Thread Size: 5/16"-24Pilot Height: 0.080"
System of Measurement: InchBase Length: 63/64"
Item: Weld NutFastener Thread Direction: Right Hand
Country of Origin (subject to change): United States

Product Description

Weld Nut, Tab Base Weld Nut with Offset Hole, System of Measurement Inch, Stainless Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-24, Fastener Thread Type UNF, Base Length 63/64 In., Base Width 5/8 In., Base Thickness 9/64 In., Pilot Height 0.080 In., Pilot Dia. 23/64 In., Pilot Hole Size 3/8 In., Center of Pilot Hole to Outside Edge 0.281 In., Package Quantity 10

Product Reviews