KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6-32 Steel Round Base Weld Nut, 100 pk.

VALUE BRAND| Zoro #: G0288881| Mfr #: 1LAC2

$9.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: #6-32
Fastener Thread Type: UNC (Coarse)
Barrel Dia.: 0.162"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0288881 Mfr #: 1LAC2
Dia./Thread Size: #6-32Fastener Thread Type: UNC (Coarse)
Barrel Dia.: 0.162"Nut Style: Round Base Weld Nut
Basic Material: SteelBarrel Head Height: 1/4"
Fastener Thread Direction: Right HandItem: Weld Nut
Base Thickness: 0.024"System of Measurement: Inch
Base Dia.: 9/16"Fastener Finish: Plain
Country of Origin (subject to change): Multiple

Description

Weld Nut, Round Base Weld Nut, System of Measurement Inch, Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size #6-32, Fastener Thread Type UNC (Coarse), Base Dia. 9/16 In., Base Thickness 0.024 In., Barrel Head Height 1/4 In., Barrel Dia. 0.162 In., Package Quantity 100

Reviews