KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6-32 Steel Tab Base Weld Nut with Offset Hole, 50 pk.

VALUE BRAND| Zoro #: G0409394| Mfr #: 1LAF5

$8.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pilot Hole Size: 13/64"
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: #6-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0409394 Mfr #: 1LAF5
Pilot Hole Size: 13/64"Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: #6-32Center of Pilot Hole to Outside Edge: 0.188"
Nut Style: Tab Base Weld Nut with Offset HoleBase Width: 7/16"
Pilot Height: 0.030"Fastener Finish: Plain
Fastener Thread Direction: Right HandItem: Weld Nut
Pilot Dia.: 3/16"Base Length: 5/8"
Basic Material: SteelBase Thickness: 3/32"
System of Measurement: InchBase Dia.: -
Country of Origin (subject to change): United States

Description

Weld Nut, Tab Base Weld Nut with Offset Hole, System of Measurement Inch, Steel, Plain Fastener Finish, Fastener Thread Direction Right Hand, Dia./Thread Size #6-32, Fastener Thread Type UNC, Base Length 5/8 In., Base Width 7/16 In., Base Dia. -, Base Thickness 3/32 In., Pilot Height 0.030 In., Pilot Dia. 3/16 In., Pilot Hole Size 13/64 In., Center of Pilot Hole to Outside Edge 0.188 In., Package Quantity 50

Reviews